Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Coupler Socket 32A 110V IP44
By Connexion
Order Code:
ZT3673424S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/coupler-socket-32a-110v-ip44/p/ZT3673424S
Add to quotation
View all Plugs & Connectors
Description
Coupler Socket 32A 110V IP44
Tags:
#BulkDiscount
Specifications
Specifications for Coupler Socket 32A 110V IP44
Current Rating
32A
Product Type
Coupler Socket
Voltage Rating
110V
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome