Flopro MultiFlo 360° Sprinkler

Order Code: ZT2598654S

£21.99 Inc VAT (20%)


Description

The Flopro MultiFlo 360° Sprinkler is a durable ground spike sprinkler, which is ideal for use on lawns and borders. It can be used as part of a modular system that can be extended with more sprinklers. Made from premium grade UV-protected plastic. The sprinkler is highly versatile with 4 flow settings and a fully adjustable direction and angle flow. The connectors allow a ‘Snap Fit’ and ensure easy connection to all major watering brands. Spray Diameter: 20m Coverage: up to 314m²

See full description
Specifications for Flopro MultiFlo 360° Sprinkler
  • Max. Coverage
    314m
  • Shape
    Rotating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome