Mini-clamp II Plug 371 Series 37104-A206-00E MB

Mini-clamp II Plug 371 Series 37104-A206-00E MB

Order Code: ZT5129609SCopy

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£1.995%
50 - 99£1.8810%
100 +£1.7815%

Currently unavailable

Description

Standard connector for sensor, LED, switch, and other small device connections
Offering with additional internal strain relief for demanding applications, including mating with low-flexibility wires
Easy, quick, and reliable IDC termination using a standard pliers
Offers time and labor savings - 10 seconds to terminate 4 wires
Enables easy field termination
Compatible with wire from 20 to 28AWG
No need to strip wire insulation; saves time and helps prevent wire damage

Suggested Applications

See full description
Specifications for Mini-clamp II Plug 371 Series 37104-A206-00E MB
  • Type
    Mini-clamp II Plug