Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
RC3PBC Plug & Socket 10amp 3 Pin Rubber - Black
By SMJ
2 Reviews
Order Code:
ZT1121356X
£3.79
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
3.79
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/rc3pbc-plug-and-socket-10amp-3-pin-rubber-black/p/ZT1121356X
Add to quotation
Schedule an order and save 5%
View all Plugs & Connectors
Description
2, 3 pin plug and sockets. 10Amp.
Available in a black or orange finish.
Specifications
Specifications for RC3PBC Plug & Socket 10amp 3 Pin Rubber - Black
Number of Pins
3
Body Material
Thermoplastic
Current Rating
10A
Colour
Black
MFR Part No.
RC3PBC
Connector Type
Plug and Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome