0
1
2

RCD Adaptor (Circuit Breaker) FPPRCD

Order Code: ZT1283747P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%

Order by 2pm, get it Tomorrow

Description

The Faithfull FPPRCD RCD Safety Adaptor Plug simply plugs into the mains, then you plug your electrical appliance into it. If there is a fault or a short in the tool you are using, the unit cuts the power very quickly, reducing the risk of electrocution The Faithfull FPPRCD Safety RCD Adaptor continuously monitors the power supply to an electrical appliance and cuts off the power within 40 milliseconds if an earth current fault is detected. This is fast enough to prevent a fatal electric shock. The Faithfull RCD Safety Adaptor Plug is an ideal way to protect yourself when using portable electrical tools, like lawnmowers, hedge trimmers and mains powered drills. Electrical appliances can become dangerous if the wiring becomes loose, or their power cords become damaged or if they get wet. Not only power tools and lawnmowers can cause electrocution is also possible if fingers, wet hair or other conductive bodies enter the appliance. In all these cases the Faithfull Safety RCD is a must. Not for use on ponds as when disconnected the protection will be lost. Safety RCD (Circuit Breaker) Can be used with any 240V appliance. Particularly recommended for use with power tools.

See full description
Specifications for RCD Adaptor (Circuit Breaker) FPPRCD
  • MFR Part No.
    RCD-2E
  • Type
    Rcd Adaptor
  • Voltage
    240V
  • Product Type
    RCD Adaptor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome