Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Socket 2 Gang DP Switched Neon 13A White Outboard Rockers
By Electrium
Order Code:
ZT4977721S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/socket-2-gang-dp-switched-neon-13a-white-outboard-rockers/p/ZT4977721S
Add to quotation
View all Plugs & Connectors
Description
Electrium SOCKET 2 GANG DP SWITCHED NEON 13A WHITE OUTBOARD ROCKERS Capital (CT) 879199
Specifications
Specifications for Socket 2 Gang DP Switched Neon 13A White Outboard Rockers
Material
Plastic
Mounting Method
Surface mounted
Height
86mm
IP Rating
IP2X
Colour
White
Nominal Voltage
250V
Width
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome