Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Socket 2 Gang DP Switched Neon 13A White
By Electrium
Order Code:
ZT4995440S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
8-9
weeks
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/socket-2-gang-dp-switched-neon-13a-white/p/ZT4995440S
Add to quotation
View all Plugs & Connectors
Description
Electrium SOCKET 2 GANG DP SWITCHED NEON 13A WHITE Capital (CT) 4306/3D
Specifications
Specifications for Socket 2 Gang DP Switched Neon 13A White
Material
Brown
Height
86mm
Width
146mm
Nominal Voltage
250V
IP Rating
Closing cap
Mounting Method
Hot dip galvanized
Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome