Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Socket 2Gang Switched DP Dual Earth Outboard Rockers 13A White
By Electrium
Order Code:
ZT4977664S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/socket-2gang-switched-dp-dual-earth-outboard-rockers-13a-white/p/ZT4977664S
Add to quotation
View all Plugs & Connectors
Description
Electrium SOCKET 2GANG SWITCHED DP DUAL EARTH OUTBOARD ROCKERS 13A WHI Capital (CT) 4307
Specifications
Specifications for Socket 2Gang Switched DP Dual Earth Outboard Rockers 13A White
Width
146mm
Height
86mm
Nominal Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome