Socket Pin For Electric Material Stand Fixture System L 40 x W 40 mm Pack of 2

Order Code: ZT4600427S

£81.99 Inc VAT (20%)


Description

Socket pin, for electric material stand fixture system, pack of 2, LxW 40 x 40 mm. Supplied = assembled. Type of worktop = polyethylene. Worktop width = 40 mm. Worktop depth = 40 mm. Panel thickness = 40 mm. Product type = accessories. Accessory suitable for the eurokraft pro electric material stand. Component of the fixture system. Modular plug-in system for customised attachment. Enables flexible layout for components. The two socket pins are part of the fixture system and available as an accessory for the eurokraft pro electric material stand. Stop rails and socket pins can be customised on the perforated panel. The modular plug-in system allows a wide variety of fixture set-ups to be realised without the need for special components. Flexible customisation allows the equipment to be perfectly adapted to the different sizes of your components. This versatile fixture system optimises your production environment and offers a modular solution for the assembly, measurement and inspection of products. This item contains two socket pins with Ø 40 mm. The fixture system is available separately as a set or can be combined individually from individual parts.

See full description
Specifications for Socket Pin For Electric Material Stand Fixture System L 40 x W 40 mm Pack of 2
  • Product Type
    Accessory
  • Length
    40mm
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome