Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Socket RJ45 CAT5E 50 x 25mm Black Insert
By R Hamilton
Order Code:
ZT4990243S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/socket-rj45-cat5e-50-x-25mm-black-insert/p/ZT4990243S
Add to quotation
View all Plugs & Connectors
Description
R Hamilton SOCKET RJ45 CAT5E 50X25MM BLACK INSERT Eurodata MOD-J45-C5B
Specifications
Specifications for Socket RJ45 CAT5E 50 x 25mm Black Insert
Width
25mm
Height
50mm
Colour
Black
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome