Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Socket RJ45 CAT6 50 x 25mm Black Insert - MOD-J45-C6B
By R Hamilton
Order Code:
ZT4990316S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/socket-rj45-cat6-50-x-25mm-black-insert-mod-j45-c6b/p/ZT4990316S
Add to quotation
View all Plugs & Connectors
Description
R Hamilton SOCKET RJ45 CAT6 50X25MM BLACK INSERT Eurodata MOD-J45-C6B
Specifications
Specifications for Socket RJ45 CAT6 50 x 25mm Black Insert - MOD-J45-C6B
Width
25mm
Height
50mm
Colour
Black
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome