Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
USB Mains Charger 5V-1A
By Sealey
Order Code:
ZT1226942P
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/usb-mains-charger-5v-1a/p/ZT1226942P
Add to quotation
View all Plugs & Connectors
Description
Black USB mains charger.
Specifications
Specifications for USB Mains Charger 5V-1A
MFR Part No.
LED360USB.C
Output
5V?1A
Input Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome