Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
1U 6 Way Uk Plug Pdu 1X13A 4R70221
By Lindy Accessories
Order Code:
ZT1671275S
£69.99
each
Inc VAT (20%)
£209.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 3rd Jan
In Stock
GBP
209.97
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/1u-6-way-uk-plug-pdu-1x13a-4r70221/p/ZT1671275S
Add to quotation
View all Power Distribution Units (PDUs)
Description
1U 6 Way Uk Plug Pdu 1X13A Plug To 6X3 Pin Sockets
Specifications
Specifications for 1U 6 Way Uk Plug Pdu 1X13A 4R70221
Height
45mm
Type
Three-Phase
Width
482.6mm
Depth
45mm
Weight
930g
Cable Length
3 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome