Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
1U 6 Way Uk Plug Pdu 1Xiec 4R70222
By Lindy Accessories
Order Code:
ZT1671354S
£73.99
each
Inc VAT (20%)
£221.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Currently unavailable
Unavailable
GBP
221.97
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/1u-6-way-uk-plug-pdu-1xiec-4r70222/p/ZT1671354S
Add to quotation
View all Power Distribution Units (PDUs)
Description
1U 6 Way Uk Plug Pdu 1Xiec Plug To 6X3 Pin Sockets
Specifications
Specifications for 1U 6 Way Uk Plug Pdu 1Xiec 4R70222
Weight
900g
Cable Length
3 M
Type
Three-Phase
Height
45mm
Width
482.6mm
Depth
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome