Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Busbar Psm 1PH 1 Infeed 6 Slots Cee 32A 3M Cable
By Rittal
Order Code:
ZT5049004S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/busbar-psm-1ph-1-infeed-6-slots-cee-32a-3m-cable/p/ZT5049004S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Rittal BUSBAR PSM 1PH 1 INFEED 6 SLOTS CEE 32A 3M CABLE IT Power (PSM) 7856321
Specifications
Specifications for Busbar Psm 1PH 1 Infeed 6 Slots Cee 32A 3M Cable
Material
Metal
Colour
Aluminium
IP Rating
IP20
Nominal Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome