Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Cable Connection C13/C14 16A 0.5M
By Rittal
Order Code:
ZT5048664S
Qty of 2 for
£26.78
Inc VAT (20%)
£13.39 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
26.78
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/cable-connection-c13-c14-16a-0-5m/p/ZT5048664S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Rittal CABLE CONNECTION C13/C14 16A 0.5M IT Power 7856014
Specifications
Specifications for Cable Connection C13/C14 16A 0.5M
Length
0.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome