Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Easy Pdu Basic 1U 16A 230V CA05970
By Apc
Order Code:
ZT1494848S
£119.99
each
Inc VAT (20%)
£239.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
239.98
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/easy-pdu-basic-1u-16a-230v-ca05970/p/ZT1494848S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Easy Pdu Basic 1u 16a 230v (8)C13
Specifications
Specifications for Easy Pdu Basic 1U 16A 230V CA05970
Product Type
PDU