Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
EPDU1132B-SCH, Zero U, 32A, 230V, 21X Cee 7, 1506X62X44 Mm/WSG, Black
By APC HW
Order Code:
ZT1699588S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
10-13
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/epdu1132b-sch-zero-u-32a-230v-21x-cee-7-1506x62x44-mm-wsg-black/p/ZT1699588S
Add to quotation
View all Power Distribution Units (PDUs)
Description
APC EPDU1132B-SCH, Basic, 0U, Single-phase, Vertical, Aluminium, Black
Specifications
Specifications for EPDU1132B-SCH, Zero U, 32A, 230V, 21X Cee 7, 1506X62X44 Mm/WSG, Black
Depth
44mm
Type
Single-Phase
Height
1506mm
Width
62mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome