Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
PDU Basic Zero U 32A 230V 20xC13 4xC19
By Apc
Order Code:
ZT3525493S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/pdu-basic-zero-u-32a-230v-20xc13-4xc19/p/ZT3525493S
Add to quotation
View all Power Distribution Units (PDUs)
Description
APC Rack PDU Basic Zero U 32A 230V 20xC13 4xC19
Specifications
Specifications for PDU Basic Zero U 32A 230V 20xC13 4xC19
Product Type
UPS Power Supplies
Load Capacity
7400VA
Colour
Black
Weight
5.57kg
Dimensions (W x D x H)
560x440x1619mm
Maximum Input Current
32A
RoHS Compliant
Yes
Nominal Output Voltage
230V
Input Connections
IEC 60309 32 A 2P + E
Input Frequency
47-63Hz
Nominal Input Voltage
200V, 208V, 230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome