Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Rack PDU Basic Zero U 16A 230V 15 X C13
By Apc
Order Code:
ZT4784383S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/rack-pdu-basic-zero-u-16a-230v-15-x-c13/p/ZT4784383S
Add to quotation
View all Power Distribution Units (PDUs)
Description
APC AP9572 Rack PDU Basic Zero U 16A 208/230V 15 x C13 Outlets
Specifications
Specifications for Rack PDU Basic Zero U 16A 230V 15 X C13
Product Type
UPS Power Supplies
Colour
Black
Weight
2kg
Dimensions (W x D x H)
620x44x44mm
Nominal Input Voltage
200V, 208V, 230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome