Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Rccb Iid 2P Type B-ev 40A 30MA
By Schneider Electric
Order Code:
ZT5074109S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/rccb-iid-2p-type-b-ev-40a-30ma/p/ZT5074109S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Schneider Electric RCCB IID 2P TYPE B-EV 40A 30MA Advanced Protection (OH) A9Z51240
Specifications
Specifications for Rccb Iid 2P Type B-ev 40A 30MA
Rated Insulation Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome