Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
RCD Vigi C120 Add-on TP Class A 125A 30MA
By Schneider Electric
Order Code:
ZT5042233S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/rcd-vigi-c120-add-on-tp-class-a-125a-30ma/p/ZT5042233S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Schneider Electric RCD VIGI C120 ADD-ON TP CLASS A 125A 30MA Advanced Protection (OH) A9N18575
Specifications
Specifications for RCD Vigi C120 Add-on TP Class A 125A 30MA
Nominal Current
125.0A
Rated Insulation Voltage
500.0V