Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Socket 8 Way Strip F (CEE7/4) 16A 230V 483 x 74 x 45mm x 2M Grey/blac
By Rittal
Order Code:
ZT5048195S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/socket-8-way-strip-f-cee7-4-16a-230v-483-x-74-x-45mm-x-2m-grey-blac/p/ZT5048195S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Rittal SKT 8 WAY STRIP F (CEE7/4) 16A 230V 483X74X45MMX2M GREY/BLAC IT Power (TE) 7000630
Specifications
Specifications for Socket 8 Way Strip F (CEE7/4) 16A 230V 483 x 74 x 45mm x 2M Grey/blac
Material
Metal
Nominal Current
16A
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome