This powerful generator is light and compact, compared to traditional generators, and is fitted with a carry handle. The generator is powered by a 4-stroke petrol engine with an easy pull recoil start. It is quiet and runs continuously for 4.8 hours at 100% load. It includes pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. The generator includes a 230V socket and 12V DC output. Supplied with 12V DC charging lead and basic toolkit. Compatible with E10 Fuel.|1 x Petrol Inverter Generator, 1000W1 x Spark plug wrench1 x Screwdriver1 x 12V Charging lead|Rated output: 1000WMaximum output: 1100WVoltage: 230VNoise: 58dB(A) at 7m Continuous run time: 4.8 hours - 100%Engine capacity: 60cc PetrolFuel tank: 3.0LDimensions: (L) 480 x (W) 255 x (H) 425mmWeight (net): 12.1kgSound pressure level: 93dB(A)