2.8KW Open Frme Inverter Genny

Order Code: ZT2748948S

£409.99 Inc VAT (20%)


Description

This open frame inverter generator is powered by a 196cc 4-stroke petrol engine, fitted with a recoil start. It provides 230V AC and 5V DC power via USB. The inverter technology provides a pure sine wave AC output ensuring clean and stable power for running sensitive electric and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. The 5.0 hour (100% load) continuous running time and strong frame makes this generator ideal for commercial environments, construction sites and equipment hire. Supplied with a spark plug wrench.|1 x Open Frame Inverter Generator, 2800W 1 x Spark plug wrench|Rated output: 2800WMaximum output: 3200WVoltage: 2 x 230VNoise: 96dB(A) at 7m Continuous run time: 5 hours - 100%Engine capacity: 196cc PetrolFuel tank: 5.0LDimensions: (L) 500 x (W) 350 x (H) 495mmWeight (net): 26kg

See full description
Specifications for 2.8KW Open Frme Inverter Genny
  • Power Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome