23245 dc Ac Inverter 1000W

Order Code: ZT2748841S

£169.99 Inc VAT (20%)


Description

Converts 12V DC to 230V AC and has reverse polarity protection. Designed to be hard wired into 12V supply. Fitted with a USB port for charging mobile phones and MP3 players etc. 1000W continuous power (2000W peak power) ideal for use in caravans, boats, HGVs etc. for appliances that use mains voltage. Has two standard three pin plug sockets, on/off switch with LED power indicator, cooling fan and overload shutdown/alarm. Base fixing facility for permanent use. Display packed.|Input voltage12V DCOutput wattage1000W continuous powerMax wattage2000W (peak power)Output voltage230V ACWave formmodified sine

See full description
Specifications for 23245 dc Ac Inverter 1000W
  • Type
    Ac Inverter
  • Input Voltage
    12V dc
  • Output Voltage
    230V ac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome