Mobile Workplace With Integrated Power Supply - With Lithium Iron Phosphate Battery And Inverter

Order Code: ZT2675595S

£13,299.99 Inc VAT (20%)


Description

Mobile workplace with integrated power supply, with lithium iron phosphate battery and inverter, on board sine wave converter 230 V/375 VA. Supplied = assembled. Height = 1120 mm. Length = 580 mm. Width = 550 mm. Frame material = aluminium. Weight = 100 kg. Short charging cycles and longer operating time. Increased service live. Suitable for operating a laser printer. Onboard power supply for your tools, IT equipment, printers and much more. Work in the warehouse, goods in/out, QA, repairs, etc. without a power supply. Flexible modular system for variable adaptations. Integrated residual current device switch. Working height variably adjustable for better ergonomics. Easy battery replacement using tried and tested battery management system. Ready for immediate use as it is delivered fully assembled. Goods receipt registration can be carried out in the IT system directly in the delivery zone regardless of whether there is a mains power supply. This means that, among other things, the routes are considerably shorter, warehousing becomes faster, and fixed workplaces are no longer needed. This extremely sturdy model and the flexible, modular system provide a process-optimised workplace that caters to everyone's needs. Aluminium base frame with 4 swivel castors, 2 with wheel stops. Very stable due to castors on the outside and a low centre of gravity. Standard working height 1050 mm, variable adjustment possible. Middle tabletop, cannot be extended, with a variable height. Battery controller for indicating the battery voltage incl. acoustic and optical warning when the end point voltage is reached, with automatic switch off. Protection against total discharge. Temperature range 0 °C to 40 °C. L x W x H 580 x 550 x 1120 mm. Fully assembled and tested. Features: 2 x 12.8 V/100 Ah lithium iron phosphate batteries (maintenance free) On board battery charger 12 V/15 A Integrated battery management system for cell balancing and cell monitoring function Multiple socket power strip with switch, residual current device switch (RCD) and bypass circuit Shelf 500 x 440 mm (width x depth) , height adjustable Rear panel with document pouch

See full description
Specifications for Mobile Workplace With Integrated Power Supply - With Lithium Iron Phosphate Battery And Inverter
  • Supplied
    Assembled
  • Length
    580mm
  • Frame Material
    Aluminium
  • Height
    1120mm
  • Weight
    100kg
  • Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome