PGG 3/1 Synchronous Generator Power Output 2.8 kW 230 V

Order Code: ZT3380036S

£1,299.99 Inc VAT (20%)


Description

PGG 3/1 synchronous generator power output 2.8 kW 230 V power output 3 kW. Supplied = partially assembled. Type of voltage = luminous flux. Voltage = 230 V. Cylinder capacity = 208 m³. Tank capacity = 15 l. Noise level = 74 dB (A) Socket type = 2x230 V (type F) Engine type = petrol. Nominal power = 2.8 kW. Fuel consumption = 2.3 l/h. Operating time at 50% output = 12 hrs. Operating time at 100% output = 6.5 hrs. Fittings = automatic voltage regulator (AVR) Product type = power generators. For up to 12 hours of self-contained operation with an external power supply in many places of use. Electric start function allows a convenient and quick start of the petrol engine. With automatic voltage regulator (AVR) for the operation of sensitive electronic devices. Folding push handle and puncture proof tyres. Compact mobile and at the same time a powerful synchronous generator with an output of 2.8 kW for a self-contained power supply (230 V) for example on construction sites in agriculture or in municipal operations. The reliable 4-stroke petrol engine provides a constant power output. Sophisticated safety technology with overload and low oil level protection ensures safe operation. The puncture proof wheels along with a folding push handle ensure easy transport of this user friendly device. The 2 earthed AC sockets are equipped with an automatic voltage regulator (AVR) and are therefore also suitable for the operation of sensitive electronic devices. With operating times of up to 12 hours (6.5 hours at full load) with a 15 litre tank capacity it can easily operate for full days at work. Dust and splash water protection IP23. Fittings: operating status indicator low oil level and overload protection fuel level indicator 2 single-phase type F sockets (Schuko) DC output (12 V) automatic voltage regulator (AVR) Dimensions: LxWxH 645 x 622 x 549 mm.

See full description
Specifications for PGG 3/1 Synchronous Generator Power Output 2.8 kW 230 V
  • Product Type
    Power Generators
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome