Streetwize Power Inverter 300W 300W continuous power 600W peak power One 3-pin UK plug socket One USB charging port Supplied with 12V plug socket connection cable for powering appliance (s) up to 150W Anodized aluminium case with built-in cooling fan Suitable for 12V vehicles including cars, 4x4s, motorcycle, caravans & more. Not suitable for operating medical equipment, fluorescent lights and printers. Recommended battery size: 12V/45Ah Running time at continuous power: 1 hour 40 minutes
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.