0
1
2
3
4
5
6

SIP HG1800CBW Battery-Powered Inverter Welder

Order Code: ZT2518797S

£1,599.99 Inc VAT (20%)


Description

No power? No problem! The SIP HG1800CBW Battery-Powered Inverter Welder provides 180A of powerful and portable welding current in a lightweight and compact design weighing just 11.6kg, utilising the latest inverter technologies to give you high-quality ARC/MMA and TIG welding from a single charge.

Perfect for welding in remote locations, construction sites, and wherever no mains electricity supply is available.

Supplied with 3mtr 25mm2 electrode lead, Earth lead, and over-shoulder carry strap.

• 3 Welding Modes: MMA (ARC), MMA (ARC) with VRD, and Lift-TIG
• Digital Display: easy-to-read battery power monitor and indicator
• Inverter Technology: latest technology with integrated Lithium-Ion battery pack
• Quality Welding: produces high-quality ARC and TIG welds from one charge
• High Durability: manufactured with heavy-duty casing and visor
• Compact Design: lightweight for simple portability in demanding applications
• Autonomous Welding: welds 20 x 2.5mm, 14 x 3.2mm, and 6 x 4mm rods
• Fast Charging: fully recharges in as little as 1.5hrs
• SIP 2-Year Standard Silver Warranty

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome