Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Preventa Safety Relays
Relay Emergency Stop 2N/O 24V AC/DC
By Pilz
Order Code:
ZT5026860S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/preventa-safety-relays/relay-emergency-stop-2n-o-24v-ac-dc/p/ZT5026860S
Add to quotation
View all Preventa Safety Relays
Description
Pilz RELAY EMERGENCY STOP 2N/O 24V AC/DC Emergency Stop Relays 774303
Specifications
Specifications for Relay Emergency Stop 2N/O 24V AC/DC
Width
9268mm
Depth
121mm
Height
87mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome