Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Preventa Safety Relays
Relay Safety Emergency Stop 3N/O 1N/C 24VDC
By Pilz
Order Code:
ZT5091414S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/preventa-safety-relays/relay-safety-emergency-stop-3n-o-1n-c-24vdc/p/ZT5091414S
Add to quotation
View all Preventa Safety Relays
Description
Pilz RELAY SAFETY EMERGENCY STOP 3N/O 1N/C 24VDC Emergency Stop Relays 750104
Specifications
Specifications for Relay Safety Emergency Stop 3N/O 1N/C 24VDC
Width
22.5mm
Height
98mm
Depth
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome