Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Box 3 Gang Flush 25mm Metal
By Novar ED&S
Order Code:
ZT5102699S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/box-3-gang-flush-25mm-metal/p/ZT5102699S
Add to quotation
View all Programmable Controllers
Description
Novar ED&S BOX 3 GANG FLUSH 25MM METAL Logic Plus (LOGIC) K863
Specifications
Specifications for Box 3 Gang Flush 25mm Metal
Colour
Silver
Material
Metal
Width
206mm
Mounting Method
Flush mounted
Height
75mm
Overall Depth
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome