Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Connector 2 x HE10 and 40 Way Conn 0.5M
By Schneider Electric
Order Code:
ZT5002185S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/connector-2-x-he10-and-40-way-conn-0-5m/p/ZT5002185S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric CONNECTOR 2XHE10&40 WAY CONN 0.5M M340 PLCs BMXFCC053
Specifications
Specifications for Connector 2 x HE10 and 40 Way Conn 0.5M
Length
0.5m
Function
PLC - other devices