Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Connector 2 x HE10 and 40 Way Conn 2M
By Schneider Electric
Order Code:
ZT5002114S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/connector-2-x-he10-and-40-way-conn-2m/p/ZT5002114S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric CONNECTOR 2XHE10&40 WAY CONN 2M M340 PLCs BMXFCC203
Specifications
Specifications for Connector 2 x HE10 and 40 Way Conn 2M
Length
2m
Function
PLC - other devices