Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Connector 40 WAY and 25 Way Sub-d 3M
By Schneider Electric
Order Code:
ZT5001939S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/connector-40-way-and-25-way-sub-d-3m/p/ZT5001939S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric CONNECTOR 40 WAY&25 WAY SUB-D 3M M340 PLCs BMXFCA302
Specifications
Specifications for Connector 40 WAY and 25 Way Sub-d 3M
Length
3m
Function
PLC - other devices
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome