Frontplate 1G 1 Module Euro 25 x 50mm White

Frontplate 1G 1 Module Euro 25 x 50mm White

Order Code: ZT4994806S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 - 49£3.9510%
50 +£3.7315%


Description

Novar ED&S FRONTPLATE 1G 1 MODULE EURO 25X50MM WHITE Logic Plus (LOGIC) K181WHI

Specifications for Frontplate 1G 1 Module Euro 25 x 50mm White
  • Width
    25mm
  • Colour
    White
  • Material
    Plastic
  • Ingress Protection Rating
    IP2X
  • Type of Fastening
    Screw mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome