Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Mod dc 16 Input Sink IEC Type 1 48V DC 20 Way Term Block
By Schneider Electric
Order Code:
ZT5021317S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/mod-dc-16-input-sink-iec-type-1-48v-dc-20-way-term-block/p/ZT5021317S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MOD DC 16 INPUT SINK IEC TYPE 1 48V DC 20 WAY TERM BLOCK M340 PLCs BMXDDI1603
Specifications
Specifications for Mod dc 16 Input Sink IEC Type 1 48V DC 20 Way Term Block
Depth
150mm
Height
100mm
Width
33mm
Supply Voltage
3.3 - 3.3V
Input Voltage
48 - 48V
Type of Electric Connection
Plug-in connection
Voltage Rating
48 - 48V
Number of Digital Inputs
16
Voltage Type
DC
Type of Output Voltage
DC
Time Delay At Signal Change
4 - 7ms