Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Mod dc Solid State 16 O/pt 4W 24V DC 20 Way Term Block
By Schneider Electric
Order Code:
ZT5002059S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/mod-dc-solid-state-16-o-pt-4w-24v-dc-20-way-term-block/p/ZT5002059S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MOD DC SOLID STATE 16 O/PT 4W 24V DC 20 WAY TERM BLOCK M340 PLCs BMXDDO1602
Specifications
Specifications for Mod dc Solid State 16 O/pt 4W 24V DC 20 Way Term Block
Height
100mm
Depth
150mm
Width
33mm
Voltage Rating
24 - 24V
Supply Voltage
24 - 24V
Type of Electric Connection
Plug-in connection
Voltage Type
DC
Input Voltage
24 - 24V
Time Delay At Signal Change
1.2 - 1.2ms
Number of Digital Outputs
16
Type of Output Voltage
DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome