Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Mod dc Solid State 64 I/pt 6.85W 24V DC 40 Way 2 Connectors
By Schneider Electric
Order Code:
ZT5002011S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/mod-dc-solid-state-64-i-pt-6-85w-24v-dc-40-way-2-connectors/p/ZT5002011S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MOD DC SOLID STATE 64 I/PT 6.85W 24V DC 40 WAY 2 CONNECTORS M340 PLCs BMXDDO6402K
Specifications
Specifications for Mod dc Solid State 64 I/pt 6.85W 24V DC 40 Way 2 Connectors
Depth
150mm
Height
100mm
Width
33mm
Supply Voltage
24 - 24V
Voltage Rating
19 - 30V
Number of Digital Outputs
64
Type of Output Voltage
DC
Voltage Type
DC
Input Voltage
19 - 30V
Type of Electric Connection
Plug-in connection
Time Delay At Signal Change
1.2 - 1.2ms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome