Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Mod M x d 8 I/pt 8 O/pt Solid State 3.7W 24V DC 20 Way Term B
By Schneider Electric
Order Code:
ZT5001920S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/mod-m-x-d-8-i-pt-8-o-pt-solid-state-3-7w-24v-dc-20-way-term-b/p/ZT5001920S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MOD MXD 8 I/PT 8 O/PT SOLID STATE 3.7W 24V DC 20 WAY TERM B M340 PLCs BMXDDM16022
Specifications
Specifications for Mod M x d 8 I/pt 8 O/pt Solid State 3.7W 24V DC 20 Way Term B
Width
33mm
Depth
150mm
Height
100mm
Supply Voltage
24 - 24V
Number of Digital Outputs
8
Time Delay At Signal Change
4 - 7ms
Type of Output Voltage
DC
Number of Digital Inputs
8
Type of Electric Connection
Plug-in connection
Voltage Type
DC
Voltage Rating
19 - 30V
Input Voltage
19 - 30V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome