Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Module Ac 16 Input 20 Way Terminal Block 3MA 100-120V
By Schneider Electric
Order Code:
ZT5001890S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/module-ac-16-input-20-way-terminal-block-3ma-100-120v/p/ZT5001890S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MODULE AC 16 INPUT 20 WAY TERMINAL BLOCK 3MA 100-120V M340 PLCs BMXDAI1604
Specifications
Specifications for Module Ac 16 Input 20 Way Terminal Block 3MA 100-120V
Width
33mm
Height
100mm
Depth
150mm
Time Delay At Signal Change
10 - 20ms
Number of Digital Inputs
16
Voltage Type
AC
Input Voltage
85 - 132V
Voltage Rating
85 - 132V
Type of Electric Connection
Plug-in connection
Type of Output Voltage
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome