Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Module Analog H Isolatorated Input 8 Channel 40 Way Connector
By Schneider Electric
Order Code:
ZT5020420S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/module-analog-h-isolatorated-input-8-channel-40-way-connector/p/ZT5020420S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MODULE ANALOG H ISOLATED INPUT 8 CHANNEL 40 WAY CONNECTOR M340 PLCs BMXART0814H
Specifications
Specifications for Module Analog H Isolatorated Input 8 Channel 40 Way Connector
Height
100mm
Width
32mm
Depth
150mm
Type of Electric Connection
Plug-in connection