Module dc 32 Input 40 Way Connector 1MA 24V

Module dc 32 Input 40 Way Connector 1MA 24V

Order Code: ZT5001857S

£399.99 Inc VAT (20%)


Description

Schneider Electric MODULE DC 32 INPUT 40 WAY CONNECTOR 1MA 24V M340 PLCs BMXDDI3202K

Specifications for Module dc 32 Input 40 Way Connector 1MA 24V
  • Depth
    150mm
  • Height
    100mm
  • Width
    33mm
  • Supply Voltage
    24 - 24V
  • Type of Output Voltage
    DC
  • Input Voltage
    19 - 30V
  • Time Delay At Signal Change
    4 - 7ms
  • Voltage Rating
    19 - 30V
  • Type of Electric Connection
    Plug-in connection
  • Number of Digital Inputs
    32
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome