Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Module dc 64 Input 40 Way 2 Connectors 3MA 24V
By Schneider Electric
Order Code:
ZT5001936S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/module-dc-64-input-40-way-2-connectors-3ma-24v/p/ZT5001936S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MODULE DC 64 INPUT 40 WAY 2 CONNECTORS 3MA 24V M340 PLCs BMXDDI6402K
Specifications
Specifications for Module dc 64 Input 40 Way 2 Connectors 3MA 24V
Width
33mm
Depth
150mm
Height
100mm
Voltage Rating
19 - 30V
Type of Output Voltage
DC
Number of Digital Inputs
64
Input Voltage
19 - 30V
Type of Electric Connection
Plug-in connection
Supply Voltage
24 - 24V
Time Delay At Signal Change
4 - 7ms
Voltage Type
DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome