Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Module Motion Control PTO 2 Channel 24V DC
By Schneider Electric
Order Code:
ZT5021692S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/module-motion-control-pto-2-channel-24v-dc/p/ZT5021692S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MODULE MOTION CONTROL PTO 2 CHANNEL 24V DC M340 PLCs BMXMSP0200
Specifications
Specifications for Module Motion Control PTO 2 Channel 24V DC
Length
0.1m
Function
PLC - other devices