Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Module Relay 16 Output 3W 20 Way Terminal
By Schneider Electric
Order Code:
ZT5002087S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/module-relay-16-output-3w-20-way-terminal/p/ZT5002087S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric MODULE RELAY 16 OUTPUT 3W 20 WAY TERMINAL M340 PLCs BMXDRA1605
Specifications
Specifications for Module Relay 16 Output 3W 20 Way Terminal
Depth
150mm
Width
33mm
Height
100mm
Type of Output Voltage
AC/DC
Voltage Rating
24 - 240V
Input Voltage
24 - 240V
Time Delay At Signal Change
10 - 12ms
Supply Voltage
24 - 24V
Voltage Type
AC/DC
Type of Electric Connection
Plug-in connection
Number of Digital Outputs
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome