Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Plate Switch 2G 2 Way SP White Rocker 10A Graphite
By Novar ED&S
Order Code:
ZT4991726S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/plate-switch-2g-2-way-sp-white-rocker-10a-graphite/p/ZT4991726S
Add to quotation
View all Programmable Controllers
Description
Novar ED&S PLATE SWITCH 2G 2 WAY SP WHI ROCKER 10A GRAPHITE Logic Plus (LOGIC) K4872GRA
Specifications
Specifications for Plate Switch 2G 2 Way SP White Rocker 10A Graphite
Colour
White
Rated current
10A
Mounting Method
Flush mounted
Method of Operation
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome