Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Power Supply Unit Isolatorated 36W 100-240V Ac
By Schneider Electric
Order Code:
ZT5001723S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/power-supply-unit-isolatorated-36w-100-240v-ac/p/ZT5001723S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric POWER SUPPLY UNIT ISOLATED 36W 100-240V AC M340 PLCs BMXCPS3500
Specifications
Specifications for Power Supply Unit Isolatorated 36W 100-240V Ac
Width
68mm
Height
104mm
Depth
99mm
Type of Output Voltage
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome