Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Processor High Performance Modbus Ethernet
By Schneider Electric
Order Code:
ZT5002777S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/processor-high-performance-modbus-ethernet/p/ZT5002777S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric PROCESSOR HIGH PERFORMANCE MODBUS ETHERNET M340 PLCs BMXP342020
Specifications
Specifications for Processor High Performance Modbus Ethernet
Depth
160mm
Height
100mm
Width
35mm
Model
Modular
Supply Voltage
24 - 24V
Voltage Type
DC
Number of Digital Inputs
1024
Number of Digital Outputs
1024
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome